Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, White, 5 Yr Warranty
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$63.16
Each
Commercial Grade Tamper-Resistant Duplex Receptacle Side Wire 20AMP 125VOLT Light Almond
Nacogdoches Availability: Out Of Stock
$6.26
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
$1,836.83
Per 100
Ceiling Fan Box With Direct Mount. Suitable For Single or Double Joist.Easy Installation. One #10 X 1 1/4 Inch Screw Holds The Box At Rough In. Two Factory-Supplied #10 X 2 Inch Screws Secure The Fan or Fixture Through The Box, Directly to The Joist. Ul Listed For Fan and Fixture Support.
$6.09
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, White, 0.11043 LB
$343.16
Smooth Wall Plate, Junior-Jumbo 2GANG Decorator, White
$135.77
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.21438 LB
$549.15
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.76 LB
$10.15
Outlet Cover, Polycarbonate Material, Clear, Rectangular, 5.34 In Length, 3 In Width, Box Mount, 0.72 LB/Ea
$15.58
9
Popularity
Default