Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Duplex Receptacle, 20 A, 125 V, 2 Poles, #12 Awg Compatible Wire Size, Control Circuit Actuator, Built-In Connector Connection, 60 HZ, 1.72 In Length, 4.20 In Height, Thermoplatic Material, Black, 0.025 Sec Trip Time, Impact Resistant, 0.2500 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$37.00
Each
Connector, 2 Poles, Gray, 25 In Length, -40 °C Operating Temperature, +60 °C Operating Temperature
$10.52
Decorator Switch, Single Pole 15AMP 120/277V Grounding, Gray
$332.09
Per 100
P&S TR20USBAC6W 20A 125V TR Rec + U
$41.42
3-Way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
$19.39
Trademaster Plate 2GANG 2 Decorator Gray
$134.18
1-Gang, 2-Port Wall Plate, Brown
$1.83
Weatherproof Gang Box, Powder Paint, Gray, 37 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.72 In Height, 1.3 LB/Ea
$1,896.66
Turnlok Duplex Receptacle 3WIRE 15AMP 125VOLT Isolated Ground
$4,643.87
9
Popularity
Default