PT2097BK - Self Test Plugtail Gfci Recp 20A BK

Legrand-Pass & Seymour

  • $37.00 (Each)
  • $37.00 (Each)

  • $370.00 (Per 10)
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
PT2097BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT2097BK
Description
Self Test Plugtail Gfci Recp 20A BK
Duplex Receptacle, 20 A, 125 V, 2 Poles, #12 Awg Compatible Wire Size, Control Circuit Actuator, Built-In Connector Connection, 60 HZ, 1.72 In Length, 4.20 In Height, Thermoplatic Material, Black, 0.025 Sec Trip Time, Impact Resistant, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007048186 / 0785007048186 / 00785007048186
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.00 (Each)
Standard Packaging
$370.00 (Per 10)
Resources
Images
 
 
PT2097BK - Large Image
 
PT2097BK - Small Image
 
PT2097BK - Large Image
 
PT2097BK - Large Image
 
PT2097BK - Large Image
 
PT2097BK - Video
Brochures
 
 
PT2097BK - Brochure
Other Links
 
 
PT2097BK - Other
 
PT2097BK - Other
 
PT2097BK - Other
 
PT2097BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplatic
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Built-in Connector
actuator
Control Circuit
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
4.20 in
Length
1.72 in
Width
1.73
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, #12 AWG Compatible Wire Size, Control Circuit Actuator, Built-In Connector Connection, 60 Hz, 1.72 in Length, 4.20 in Height, Thermoplatic Material, Black, 0.025 sec Trip Time, Impact Resistant, 0.2500 lb
Features
The fastest-installing GFCI ever now conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected
Short Description
20 A, 125 V, Duplex Receptacle, Black, GFCI
Special Features
Trip Threshold:5 +/- 1 Ma
extra long description
P&S PT2097BK SELF TEST PLUGTAIL GFC
Description
SELF TEST PLUGTAIL GFCI RECP 20A BK
Additional Information
Receptacle Type
Duplex
Trip Time
0.025 sec
Resistance Properties
Impact Resistant
Compatible Wire Size
#12 AWG
actuator type
Control Circuit
Connection Type
Built-In Connector
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2
trip range
4 to 6 mA
Trip Type
.025 Second Nominal
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PT2097BK
GTIN
00785007048186
UPC
785007048186
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
PLUGTAIL® Specification Grade 20A Self-Test Duplex GFCI
Trade Size
Amperage
20.0
Packaging
Weight
0.2500 lb
Weight per each
0.245
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Frequency Rating
60 Hz
Application
Commercial;Residential
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat