Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$289.86
Per 100
Retrofit Brace, Silver, 25 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1-1/2 In Height, 0.43 LB/Ea
Nacogdoches Availability: Out Of Stock
$46.62
Each
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Gray
$657.27
Socket Adapter, 250 V Ac, White, 660 W, 1.66 In Diameter, 2.0 In Length, 0.16 LB
$6.45
Locking Device Turnlock Connector, 50 A, 480 V, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.29 In Diameter, 3.90 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.73 LB
$114.72
Plastic 42 In Enclosure Only, 5-Pack
$413.52
Wall Plate, 1 Gang, 7.8 In;2.156 In (Hole Dia.), 0.040 In Thickness, Silver, 0.1400 LB
$406.61
Duplex Receptacle Wall Plate, One Gang, 302 Stainless Steel
$6.53
1-Gang, 1-Port Wall Plate, Black
$1.83
9
Popularity
Default