SS08 - Smooth 302SS 1G 1 Duplex Jumbo

Legrand-Pass & Seymour

  • $6.53 (Each)
  • $6.53 (Each)

  • $1,306.00 (Per 200)
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
SS08
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SSO8
Description
Smooth 302SS 1G 1 Duplex Jumbo
Duplex Receptacle Wall Plate, One Gang, 302 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007136807 / 00785007136807
Weight per unit
0.1799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.53 (Each)
Standard Packaging
$1,306.00 (Per 200)
Resources
Images
 
 
SS08 - Small Image
 
SS08 - Large Image
Attachments
 
 
SS08 - Specification Sheet
Other Links
 
 
SS08 - Other
 
SS08 - Other
 
SS08 - Other
Brochures
 
 
SS08 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Size
7.8 in
Thickness
.28
Descriptions
Product Type
Smooth 302SS 1G 1 Duplex Jumbo
extra long description
P&S SSO8 SMOOTH 302SS 1G 1 DUPLEX J
Description
SMOOTH 302SS 1G 1 DUPLEX JUMBO
Long Description
Duplex Receptacle Wall Plate, One Gang, 302 Stainless Steel
Special Features
Stainless steel,oversize
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SSO8
GTIN
00785007136807
UPC
785007136807
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1799
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS08.
Jump To:

Cross Referenced

These items are similar to SS08 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93801 GENERAL ELECTRIC n/a
SSO8 Legrand Pass & Seymour 00785007136807

* All prices subject to change.

Begin Live Chat