Add More Items
View All Quick Selects
Below you can add an image for 'Milbank' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4 Term RNGLS LRG CLS PLT 2-200 Amp MN BRKR SGL Conn LKG 4-600kcmil
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$1,778.77
Each
Meter Main Pedestal, 100/200 A, 55 In Overall Height, 9-5/8 In Overall Length, 9-7/8 In Overall Width, 2;1 Pole, 6 Circuits, Plain Top Hub, 1 Phase, 6 Awg to 350 Kcmil Wire Size, 240 V Ac, Quadplex Style Breaker, 5 Jaws, 97.1999 LB/Ea
Total Availability: In Stock
$1,286.67
4 Term RNGLS LRG CLS PLT LVR Byps 2-200 Amp MN BRKR
$1,918.88
Load Center, 200 A, 24 In Overall Height, 14-1/8 In Overall Length, 4-1/2 In Overall Width, Small Closing Plate;C.P. Hub, 1 Phase, #6 Awg to 350 Kcmil Wire Size, 240 V Ac, 17 LB/Ea
$379.19
No longer available or discontinued by the manufacturer.
9
Popularity
Default