Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Inside 90 Degree Angle Turns. Fog White
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$8.34
Each
Two-Compartment Pole. Nominal Material Thickness .040" (1.0MM). Ivory Boot Base. Furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished. Length: 12' 5" (3.8M).
$270.53
Tele Power Pole Blank Steel White 12FT.Dimensions: 141.00 X 2.30 X 2.25
$268.44
Tele Power Pole Blank Steel White 10FT.Dimensions: 117.00 X 2.30 X 2.25
$233.18
WM 25DTP-E10WH Tele-Power Express P
$239.46
For Holding The Conductors In Place. Finish - Galvanized Steel.
$113.32
Per 100
WM 30TP-4WH TPP 2-20A DPLX 10FT. WH
$958.47
Blank Faceplate For All Four-Piece Fittings. Note: Four-Piece Service Fittings Include: Housing and Base Plate. Receptacles Included When Indicated In Part Number Description. 525 Series Service Fittings Have 27 Cubic Inches (442ML) Of Capacity.
$26.04
1" (25MM) I.D. Grommeted Opening. Note: Four-Piece Service Fittings Include: Housing and Base Plate. Receptacles Included When Indicated In Part Number Description. 525 Series Service Fittings Have 27 Cubic Inches (442ML) Of Capacity.
$42.90
9
Popularity
Default