Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Evolution™ Series Black Powder Coated Surface-Style Cover With Floor Covering Insert Lid Is A Low Profile Cover Designed to Attach to The EFB45S Style Floor Boxes. Each Cover Is Made Of Die Cast Aluminium and Is Equipped With A Durable Hinge Allowing The Cover to Rotate Open 180 Degrees, and Two (2) Slide Egress Doors That Lock In The Open Position and Automatically Close Around The Cables When The Cover Is Closed. The Flange Has A Beveled Edge That Meets Ada Guidelines and Reduces Tripping Hazards. These
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$404.36
Each
<P>Packed Ten 5' (1.5M) Lengths Per Carton.</P>
$371.71
Per 100
90 Degree Internal Corners. Fiber Bushing Included. Gray
$2,596.92
For Use In Either Concrete or Wood Floors. Fully Adjustable With Tunnel Compartment. Supplied With Two (2) Duplex Mounting Plates, Two (2) Communication Mounting Plates (RFB62A), and (2) Blank Mounting Plates. Other Plates Sold Separately.
$305.18
<P> Five Outlets, Rugged Gray Aluminum Housing, 15A. 15' (4.6M) 14/3 SJT Black Cord With NEMA5-15 Plug. Length 9 1/4'' (235MM). Receptacle Center-to-Center 1 1/4'' (32MM). Snap-On, Slide-Off Mounting.</P>
$59.63
1/2'' Trade Size Kos Located On End, Sides, and Bottom Of Fitting. 3/4'' Kos On Bottom and Rear. Includes Ground Screw.</P>
$2,221.67
<P>Closes Off Open End Of 2400D Series Raceway.</P>
$1.37
2400 Series Right Angle Turns On Same Surface. Finish - Ivory
$9.63
<P>Diagonal 45 Degree Turns On Same Surface.</P>
$805.01
9
Popularity
Default