G4017 - STL Int. Elbow 4000 Gray

Wiremold

  • $25.97 (Each)
  • $25.97 (Each)

  • $129.85 (Per 5)

  • $2,596.92 (Per 100)
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
G4017
Manufacturer
Wiremold
Manufacturer's Part Number
G4017
Description
STL Int. Elbow 4000 Gray
90 Degree Internal Corners. Fiber Bushing Included. Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776088861 / 00786776088861
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.97 (Each)
Carton
$25.97 (Each)
Standard Packaging
$129.85 (Per 5)
Resources
Images
 
 
G4017 - Large Image
 
G4017 - Small Image
Brochures
 
 
G4017 - Brochure
Other Links
 
 
G4017 - Other
 
G4017 - Other
 
G4017 - Other
 
G4017 - Other
Attachments
 
 
G4017 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
STL INT. ELBOW 4000 GRAY
extra long description
WM G4017 STL INT. ELBOW 4000 GRAY
Product Type
STL Int. Elbow 4000 Gray
Long Description
90 degree internal corners. Fiber bushing included. Gray
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G4017
Brand
WIREMOLD
GTIN
00786776088861
UPC
786776088861
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.66
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat