Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6' Plugmold Multioutlet System With 6 Single Outlets. Ivory
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$63.72
Each
Ivory 500 Series Raceway From Wiremold Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish In 5 Foot Lengths. Finish - Ivory
Nacogdoches Availability: Out Of Stock
$218.31
Per 100
90° Flat Elbow, Steel, Ivory, Scuffcoat, 2 In Length, Surface Mount, 0.14 LB/Ea
$263.35
Internal Elbow, Steel, Ivory, Scuffcoat, 2-3/4 In Length, Surface Mount, 0.19 LB/Ea
$326.66
This Ivory Fittinig Allows 500 Raceway to Make A 90 Degree Turn At An Outside Corner. Finish - Ivory
$299.96
Extra Deep Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 2-3/4 In Width, 4-5/8 In Height, 0.8 LB/Ea
$2,700.00
Shallow Device Box, Steel, Ivory, Scuffcoat, 2 Gang, 4-3/4 In Length, 1-3/8 In Width, 4-3/4 In Height, 0.71 LB/Ea
$1,825.00
Device Box, Steel, Ivory, Scuffcoat, 2 Gang, 4-3/4 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.8 LB/Ea
$2,046.68
Combination Connector, Steel, Ivory, Scuffcoat, 1-3/8 In Length, 3 In Width, 1-5/16 In Height, Surface Mount, 0.18 LB/Ea
$563.32
9
Popularity
Default