V5748 - 5700 1.75" Deep SW and Rec Box Iv

Wiremold

  • $11.56 (Each)
  • $11.56 (Each)

  • $1,155.50 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
V5748
Manufacturer
Wiremold
Manufacturer's Part Number
V5748
Description
5700 1.75" Deep SW and Rec Box Iv
Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/4 In Width, 4-5/8 In Height, 0.6 LB/Ea
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070552 / 0786776070552 / 00786776070552
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Carton
$11.56 (Each)
Resources
Images
 
 
V5748 - Large Image
 
V5748 - Small Image
 
V5748 - Large Image
Brochures
 
 
V5748 - Brochure
Other Links
 
 
V5748 - Other
 
V5748 - Other
 
V5748 - Other
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-7/8 in;73 mm
Width
1-3/4 in;44 mm
Height
4-5/8 in;117 mm
Descriptions
Description
5700 1.75" DEEP SW AND REC BOX IV
Product Type
Device Box
Long Description
Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 1-3/4 in Width, 4-5/8 in Height, 0.6 lb/EA
Short Description
Device Box, Steel, Ivory, Scuffcoat, 2 Gang
extra long description
WM V5748 5700 1.75IN DEEP SW AND RE
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5748
GTIN
00786776070552
UPC
786776070552
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Deep Switches, Receptacles and Communication Device
standard
ROHS, NAFTA, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
You must have an account to view stock levels
These alternate items can be purchased instead of V5748.
Jump To:

Cross Referenced

These items are similar to V5748 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5748 Legrand Wiremold 00786776070552

* All prices subject to change.