Products by Satco (1)
Products by Satco (1)
1-1 of 1
90814 - Satco

Feed Through Cord Switch, On/Off Operation Type; Ul, Csa Approval; 125/250 V Voltage Rating; 3/6 Ampere At 125 V, 3 Ampere At 250 V Current Rating; 18/2 Awg SPT-1 Cord Type; Rotary Actuator/Head Type; Black Body Color; Black Actuator Finish; 90 Model

  • MFR Part #: 90/814
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 ($2.40) ·
90814 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.40

Each

QTY:
Each
Add
90814 - Satco

Feed Through Cord Switch, On/Off Operation Type; Ul, Csa Approval; 125/250 V Voltage Rating; 3/6 Ampere At 125 V, 3 Ampere At 250 V Current Rating; 18/2 Awg SPT-1 Cord Type; Rotary Actuator/Head Type; Black Body Color; Black Actuator Finish; 90 Model

MFR Part #:
90/814
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($2.40)

Begin Live Chat