Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$131.00
Each
Encl 24 X 40 X 8
$411.33
Cbty 6X24X144 Alu STRT LDR, 9" RNG
$1,642.18
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 12" Length, 24" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$2,997.26
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 12" Length, 30" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,221.34
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 8" Length, 30" Width, Nema 4, Hinged Cover, 4 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,383.72
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 8" Length, 24" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$2,910.06
Eaton B-Line Series Mounting Panels, Used With Premier Series Enclosures, 36" X 30" Panels
$207.22
Eaton B-Line Series Wiring Trough, 4" Height, 120" Length, 4" Width, G Wireway, Thru Holes, 39 Top Knockouts, 39 Bottom Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$205.48
Eaton B-Line Series Wireway, 4" Height, 36" Length, 4" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 4X, Galvanized Steel, Plated Screws, Gray, 16 Gauge
$41.93
Eaton B-Line Series Wireway End Flange, Wireway End Flange, Nema 1, Steel, Ansi 61 Gray Painted, 4" X 4"
$20.16
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Side Opening, Nema 1 Rated, Galvanized Steel, 4" X 4"
$61.82
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 2.541" Length, 1.25" Width, Steel, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc
$245.81
Per 100
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 4.566" Length, 1.25" Width, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc
$395.81
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 6.255" Length, 1.25" Width, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc Steel
$551.97
Eaton B-Line Series 4DIMENSION Strut Channel, 2.12" Channel Height, 120" Channel Length, 2.12" Channel Width, 18 Gauge Steel, SH Hole Pattern, 4D22 Channel Type, Pre-Galvanized
$955.11
Per 100 Feet
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, Steel, Includes Pre-Assambled Hardware, Universal Beam Clamp, 4D22, 3/4" Beam Thickness, 3/4" Flange Width, Electro-Plated Zinc
$1,291.26
Eaton B-Line Series 4DIMENSION Strut Trapeze Hangers, Installed In Any Desired Position On The Atr, 1155 LBS Load Cap, Steel, Safety Factor Of 2.5, 2-Piece Turn and Lock Trapeze Hanger, Zinc
$923.35
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, Aluminum, 4 Dimensional Back-to-Back, Used With 3/8-16 X 1/2 Long Cone Point Set Screw, Dove-Tail Bar, Aluminum, 460 LBS Pull Out Strength, 3/8"-16 Thread Size
$2,758.62
Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Installs With Quarter Turn, Steel, Dove-Tail Slide-In Nut, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 400 LBS Pull Out Strength, 300 LBS Slip Strength, 3/8"-16 Thread Size
$313.78
20
Popularity
Default