Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Total Availability: In Stock
Check local availability
Book Price
$423.05
Per 100 Feet
Spring Nut, Steel, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 3/8 in Thickness, 0.1 lb
$151.42
Per 100
Eaton B-Line series all threaded rod, 120" H x 0.375" D, Steel, 730 Lbs load cap,16" thread length
$177.00
Eaton B-Line series strut channel, 1.62" channel height, 120" channel length, 1.62" channel width, Steel, SH hole pattern, Pre-galvanized
$350.10
Cable Support, Pre Galvanized, Up to 3/4 in Size, 0.101 lb
$209.91
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 0.91 lb/ft
$248.86
Eaton B-Line series strut channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galv, 12 Gauge material thickness
Wire Clip, Cold Rolled High Carbon Steel, 0.01 lb
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$133.43
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge
$338.64
Sheet Metal Screw, Steel, Black Oxide, #8 AWG Diameter, Phillips Drive
$14.29
Spring Nut, Steel, Zinc Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 1/4 in Thickness, 0.12 lb
$154.25
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 3/4 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 12 lb
$252.25
Eaton B-Line series multi-grip/offset pipe clamp, 0.0677" H x 2.3750" L x 1.25" W, Steel, 400 Lbs load, Pipe clamp for thinwall (EMT)
Eaton B-Line series all threaded rod, 120" H x 0.25" D, Steel, 240 Lbs load cap, 20" thread length
$97.83
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SHA, 12 Gauge
$1,420.90
Conduit to Beam Fastener, Steel, 1/2 in Length, Zinc Plated, 0.05 lb
$279.29
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 1 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 13 lb
$287.76
Eaton B-Line series multi-grip and offset pipe clamp, 0.0677" H x 2.6250" L x 1.25" W, Stainless steel finish, Rigid conduit or pipe
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Electro-plated, 3/8" bolt size, Square washer
$184.90
20
Popularity
Default