Add More Items
View All Quick Selects
Below you can add an image for 'Lithonia Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lith C296T8 MV T8 General Purpose S
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$97.08
Each
Strip Light, T8 Bulb Shape, 96 In Length, 2-1/4 In Width, 1-1/4 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 LB/Ea
$102.40
Strip Light, T8 Bulb Shape, 48 In Length, 4-3/8 In Width, 2-1/8 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2 Lamps, Steel Housing Material, Enamel, Surface Mount, 6.199 LB/Ea
$66.54
Lith C296 General Purpose Strip, TW
$67.58
Lith TC 2 32 Mvolt 1/4 GEB10IS Tand
$118.31
20
Popularity
Default