Products by Republic Con-Nucor Tube (1)
Products by Republic Con-Nucor Tube (1)
1-1 of 1
EMT2 - Conduit

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 2.067 In;52.50 MM Conduit Inner Diameter, 2.197 In;55.80 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 30 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 2 In;53 MM Trade Size, 1.399 LB/FT

  • MFR Part #: EMT2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($34.81) · 1,200 Feet ($4,177.44) ·
EMT2 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$348.12

Per 100 Feet

QTY:
Feet
Add
EMT2 - Conduit

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 2.067 In;52.50 MM Conduit Inner Diameter, 2.197 In;55.80 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 30 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 2 In;53 MM Trade Size, 1.399 LB/FT

MFR Part #:
EMT2
Manufacturer:
Conduit
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
10 Feet ($34.81)
1,200 Feet ($4,177.44)

Begin Live Chat