Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Ecn Korns' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Standard Radius Elbow, 3/4 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.5 In Bend Radius, External Threaded Connection, 109 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,066.98
Per 100
3/4X90 Galvanized Elbows
Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73 LB/100
$843.75
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 20 Standard Package; 2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0582; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch
Conduit Nipple, 1 In Trade Size, Galvanized, Threaded Connection, 1-1/2 In Length, 16 LB/100
$275.17
1X1 1/2 Close Galvanized Nipple
2X7 RGD Nip
$1,419.34
Coupling, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 0.7068 In Length, 40 LB/100
$506.25
1 1/4IN Galvanized Couplings
3X90X24 LG Radius Galvanized Elbow
Nacogdoches Availability: Out Of Stock
$212.36
Each
2X3 Galvanized Nipple
$650.54
Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 90 ° Connection Orientation, 8.25 In Bend Radius, Threaded Connection, 198 LB/100
$1,251.34
Elbow, Standard Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 20 Per Carton Standard Package; 1-1/2 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 8.25 Inch Bend Radius; Emtelb Model
1X2 1/2 Galvanized Nipple
$290.11
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 4 In Length, 103 LB/100
$818.05
2X4 Galvanized Nipple
3/4X4 Galvanized Nipple
$280.22
20
Popularity
Default