34X3 - 3/4X3 RGD Nip

Ecn-Korns

  • $2.92 (Each)
  • $2.92 (Each)

  • $73.00 (Per 25)

  • $292.02 (Per 100)

In-Stock: 39 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
34X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X3
Description
3/4X3 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 3 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004348 / 00784011004348
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Carton
$2.92 (Each)
Standard Packaging
$73.00 (Per 25)
Stock Availability
Nacogdoches
39 (Check another store)
All Stores
3,474
Resources
Images
 
 
34X3 - Large Image
 
34X3 - Large Image
Attachments
 
 
34X3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
3 INCH
Descriptions
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
3/4X3 RGD NIP
Extra Long Description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 3 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Product Type
Conduit Nipple
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP3/4X3
Model
GALNIP
GTIN
00784011004348
UPC
784011004348
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,474

Location search:

* All prices subject to change.

Begin Live Chat