1-20 of 37
952140609 - Cables & Cords

Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 ft Overall Length, 0.163 in Outside Diameter, 7/0.0152 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 lb/mft

  • MFR Part #: R40013-1A
  • Total Availability: 154,180 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($245.79) ·
952140609 - Cables & Cords

Total Availability: In Stock

962634606 - Cables & Cords

Cat5e Cable, Stranded, 24 Strands, 1000 ft Overall Length, 0.185 in Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHz, 44.9 db/100 m Attenuation, 5.6 nf/100 M Capacitance, 0.024 lb/mft

  • MFR Part #: 962634606
  • Total Availability: 229,159 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($233.49) ·
962634606 - Cables & Cords

Total Availability: In Stock

920080608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 lb/mft

  • MFR Part #: 920080608
  • Total Availability: 274,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($220.76) ·
920080608 - Cables & Cords

Total Availability: In Stock

R400131C - Cables & Cords

Electronic Cable, 18 AWG Conductor Size, Made in USA, 2 - Conductors, 500 ft Overall Length, Carton Package Type

  • MFR Part #: R40013-1C
  • Nacogdoches Availability: 2,000 Feet
  • Total Availability: 3,500 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($152.05) · 1,000 Feet ($304.10) ·
R400131C - Cables & Cords

Available now at Nacogdoches: In Stock

Total Availability: In Stock

A500391C - Cables & Cords

Shielded Communication Cable, Stranded, 16 Strands, 300 V, 500 ft Overall Length, 0.187 in Outside Diameter, 0.008 in Insulation Thickness, 19/0.0117 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.029 lb/EA

  • MFR Part #: A50039-1C
  • Nacogdoches Availability: 500 Feet
  • Total Availability: 44,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($219.17) ·
A500391C - Cables & Cords

Available now at Nacogdoches: In Stock

Total Availability: In Stock

952180509 - Cables & Cords

Multi-Conductor Cable, Stranded, 18 Strands, 500 ft Overall Length, 26 lb/mft

  • MFR Part #: R40003-1C
  • Total Availability: 36,500 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($201.51) ·
952180509 - Cables & Cords

Total Availability: In Stock

I999931H - Cables & Cords

DATA CABLE, PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; BLUE JACKET COLOR

  • MFR Part #: 9779641606
  • Nacogdoches Availability: 4,000 Feet
  • Total Availability: 67,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($594.04) ·
I999931H - Cables & Cords

Available now at Nacogdoches: In Stock

Total Availability: In Stock

AC345050 - Legrand-On-Q

RJ 45 Connector, Structured Wiring Application, Clear Color, Made in USA, 50 PK Package Quantity, EZ-RJ45 Modular Plug Hand Tool (364555-01);Quick and Hassle-Free Connection Special Features, RoHS Compliant, Push-Pull Terminal Type, 0.2000 lb Weight

  • MFR Part #: AC3450-50
  • Nacogdoches Availability: 9
  • Total Availability: 145
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 100 ($5,399.00) ·
AC345050 - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

AC346025 - Legrand-On-Q

Cat 6 Plug, Structured Wiring Application, Clear Color, Made in USA, 25 PK Package Quantity, Creating Optimal Performance and Reliable Connections Every Time;EZ-RJ45 Modular Plug Hand Tool (364555-01) Special Features, RoHS Compliant, Push-Pull Terminal Type, 0.0900 lb Weight

  • MFR Part #: AC3460-25
  • Nacogdoches Availability: 7
  • Total Availability: 113
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 200 ($8,060.00) ·
AC346025 - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

511015501 - Cables & Cords

Burglar Alarm Cable, Stranded, 22 Strands, 300 V, 500 ft Overall Length, 0.11 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene/Fr Polypropylene Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +75 °C Operating Temperature, 0.01 lb/mft

  • MFR Part #: 511015501
  • Total Availability: 46,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($55.08) ·
511015501 - Cables & Cords

Total Availability: In Stock

1802STRBSCSH - N/A

18GA 2CON SHLD Twisted

  • Manufacturer: N/A
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($316.81) ·
1802STRBSCSH - Priority Wire & Cable Inc

Total Availability: In Stock

920084608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 lb/mft

  • MFR Part #: 920084608
  • Total Availability: 191,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($220.45) · 20,000 Feet ($4,409.00) ·
920084608 - Cables & Cords

Total Availability: In Stock

G600041A - Cables & Cords

Portable Cord, Red, 14 AWG Conductor Size, Made in USA, 2 - Conductors, Carton Package Type, Solid Solid/Strand

  • MFR Part #: G60004-1A
  • Total Availability: 43,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($577.89) ·
G600041A - Cables & Cords

Total Availability: In Stock

A500391A - Cables & Cords

Multi-Conductor Cable, Stranded, 16 Strands, 300 V, 1000 ft Overall Length, 0.187 in Outside Diameter, 19/0.0117 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black;Red, +60 °C Operating Temperature, 0.028 lb/EA

  • MFR Part #: A50039-1A
  • Total Availability: 22,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($419.75) ·
A500391A - Cables & Cords

Total Availability: In Stock

962634609 - Cables & Cords

Cat5e Cable, Solid, 1000 ft Overall Length, 0.185 in Outside Diameter, 0.036 in Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray, 1 to 350 MHz, 4.3 db/100 m @ 155 MHz Attenuation, 5.6 nf/100 M Capacitance, 24 lb/EA

  • MFR Part #: 962634609
  • Total Availability: 6,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($263.13) ·
962634609 - Cables & Cords

Total Availability: In Stock

R400031A - Cables & Cords

MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.175 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL

  • MFR Part #: 952180609
  • Total Availability: 22,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($394.70) ·
R400031A - Cables & Cords

Total Availability: In Stock

962940608 - Cables & Cords

Twisted Pair Cable, Solid, 1000 ft Overall Length, 0.25 in Outside Diameter, 0.04 in Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, Polyethylene Jacket Material, Black, 1 to 100 MHz, 13.3 db/100 m @ 100 MHz Attenuation, 5.6 nf/100 M Capacitance, 0.019 lb/mft

  • MFR Part #: 962940608
  • Total Availability: 28,740 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($595.83) ·
962940608 - Cables & Cords

Total Availability: In Stock

302378BL2 - N/A

Cat 6 Eco 250 MHZ Blue

  • MFR Part #:
  • Total Availability: 33,000
  • Manufacturer: N/A
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($307.15) ·
302378BL2 - Proterial Cable America Inc

Total Availability: In Stock

962024609 - Cables & Cords

SWC 962024609 CAT3 24/2PRSOLCU UTP

  • MFR Part #: 962024609
  • Total Availability: 117,700 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($164.50) ·
962024609 - Cables & Cords

Total Availability: In Stock

920410608 - Cables & Cords

Coaxial Cable, Solid, #18 AWG Conductor Size, 1000 ft Overall Length, 0.307 in Outside Diameter, 75 , Natural (Insulation);Black (Jacket), Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Bonded Aluminum/Polyester/Aluminum Foil;Aluminum Braid Shield Material, 17 pF/ft Capacitance, +75 °C Operating Temperature, 0.04 lb/mft

  • MFR Part #: 920410608
  • Total Availability: 32,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($268.88) ·
920410608 - Cables & Cords

Total Availability: In Stock

952140609 - Cables & Cords

Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 ft Overall Length, 0.163 in Outside Diameter, 7/0.0152 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 lb/mft

MFR Part #:
R40013-1A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
154,180 Feet
Pkg Sizes:
1,000 Feet ($245.79)
962634606 - Cables & Cords

Cat5e Cable, Stranded, 24 Strands, 1000 ft Overall Length, 0.185 in Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHz, 44.9 db/100 m Attenuation, 5.6 nf/100 M Capacitance, 0.024 lb/mft

MFR Part #:
962634606
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
229,159 Feet
Pkg Sizes:
1,000 Feet ($233.49)
920080608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.03 lb/mft

MFR Part #:
920080608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
274,000 Feet
Pkg Sizes:
1,000 Feet ($220.76)
R400131C - Cables & Cords

Electronic Cable, 18 AWG Conductor Size, Made in USA, 2 - Conductors, 500 ft Overall Length, Carton Package Type

MFR Part #:
R40013-1C
Manufacturer:
Cables & Cords
Local Availability:
In Stock
Total Availability:
3,500 Feet
Pkg Sizes:
500 Feet ($152.05)
1,000 Feet ($304.10)
A500391C - Cables & Cords

Shielded Communication Cable, Stranded, 16 Strands, 300 V, 500 ft Overall Length, 0.187 in Outside Diameter, 0.008 in Insulation Thickness, 19/0.0117 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.029 lb/EA

MFR Part #:
A50039-1C
Manufacturer:
Cables & Cords
Local Availability:
In Stock
Total Availability:
44,000 Feet
Pkg Sizes:
500 Feet ($219.17)
952180509 - Cables & Cords

Multi-Conductor Cable, Stranded, 18 Strands, 500 ft Overall Length, 26 lb/mft

MFR Part #:
R40003-1C
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
36,500 Feet
Pkg Sizes:
500 Feet ($201.51)
I999931H - Cables & Cords

DATA CABLE, PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; BLUE JACKET COLOR

MFR Part #:
9779641606
Manufacturer:
Cables & Cords
Local Availability:
In Stock
Total Availability:
67,000 Feet
Pkg Sizes:
1,000 Feet ($594.04)
AC345050 - Legrand-On-Q

RJ 45 Connector, Structured Wiring Application, Clear Color, Made in USA, 50 PK Package Quantity, EZ-RJ45 Modular Plug Hand Tool (364555-01);Quick and Hassle-Free Connection Special Features, RoHS Compliant, Push-Pull Terminal Type, 0.2000 lb Weight

MFR Part #:
AC3450-50
Manufacturer:
Legrand-On-Q
Local Availability:
In Stock
Total Availability:
145 Each
Pkg Sizes:
100 Each ($5,399.00)
AC346025 - Legrand-On-Q

Cat 6 Plug, Structured Wiring Application, Clear Color, Made in USA, 25 PK Package Quantity, Creating Optimal Performance and Reliable Connections Every Time;EZ-RJ45 Modular Plug Hand Tool (364555-01) Special Features, RoHS Compliant, Push-Pull Terminal Type, 0.0900 lb Weight

MFR Part #:
AC3460-25
Manufacturer:
Legrand-On-Q
Local Availability:
In Stock
Total Availability:
113 Each
Pkg Sizes:
200 Each ($8,060.00)
511015501 - Cables & Cords

Burglar Alarm Cable, Stranded, 22 Strands, 300 V, 500 ft Overall Length, 0.11 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene/Fr Polypropylene Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +75 °C Operating Temperature, 0.01 lb/mft

MFR Part #:
511015501
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
46,000 Feet
Pkg Sizes:
500 Feet ($55.08)

MFR Part #:
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
102,000 Each
Pkg Sizes:
1,000 Each ($316.81)
920084608 - Cables & Cords

Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 lb/mft

MFR Part #:
920084608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
191,000 Feet
Pkg Sizes:
1,000 Feet ($220.45)
20,000 Feet ($4,409.00)
G600041A - Cables & Cords

Portable Cord, Red, 14 AWG Conductor Size, Made in USA, 2 - Conductors, Carton Package Type, Solid Solid/Strand

MFR Part #:
G60004-1A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
43,000 Feet
Pkg Sizes:
1,000 Feet ($577.89)
A500391A - Cables & Cords

Multi-Conductor Cable, Stranded, 16 Strands, 300 V, 1000 ft Overall Length, 0.187 in Outside Diameter, 19/0.0117 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black;Red, +60 °C Operating Temperature, 0.028 lb/EA

MFR Part #:
A50039-1A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
22,000 Feet
Pkg Sizes:
1,000 Feet ($419.75)
962634609 - Cables & Cords

Cat5e Cable, Solid, 1000 ft Overall Length, 0.185 in Outside Diameter, 0.036 in Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray, 1 to 350 MHz, 4.3 db/100 m @ 155 MHz Attenuation, 5.6 nf/100 M Capacitance, 24 lb/EA

MFR Part #:
962634609
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
6,000 Feet
Pkg Sizes:
1,000 Feet ($263.13)
R400031A - Cables & Cords

MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.175 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL

MFR Part #:
952180609
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
22,000 Feet
Pkg Sizes:
1,000 Feet ($394.70)
962940608 - Cables & Cords

Twisted Pair Cable, Solid, 1000 ft Overall Length, 0.25 in Outside Diameter, 0.04 in Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, Polyethylene Jacket Material, Black, 1 to 100 MHz, 13.3 db/100 m @ 100 MHz Attenuation, 5.6 nf/100 M Capacitance, 0.019 lb/mft

MFR Part #:
962940608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
28,740 Feet
Pkg Sizes:
1,000 Feet ($595.83)

MFR Part #:
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
33,000 Each
Pkg Sizes:
1,000 Each ($307.15)
962024609 - Cables & Cords

SWC 962024609 CAT3 24/2PRSOLCU UTP

MFR Part #:
962024609
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
117,700 Feet
Pkg Sizes:
1,000 Feet ($164.50)
920410608 - Cables & Cords

Coaxial Cable, Solid, #18 AWG Conductor Size, 1000 ft Overall Length, 0.307 in Outside Diameter, 75 , Natural (Insulation);Black (Jacket), Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Bonded Aluminum/Polyester/Aluminum Foil;Aluminum Braid Shield Material, 17 pF/ft Capacitance, +75 °C Operating Temperature, 0.04 lb/mft

MFR Part #:
920410608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
32,000 Feet
Pkg Sizes:
1,000 Feet ($268.88)

Begin Live Chat