Add More Items
View All Quick Selects
Below you can add an image for 'Nema Types 4 & 12 Metallic Enclosures, Boxes, Cabinets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 4 In Overall Height, 34.4 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$181.99
Each
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 10 In Overall Width, 12 In Overall Length, 5 In Overall Height, 49.08 LB
$278.93
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 10 In Overall Length, 6 In Overall Height, 40 LB
Nacogdoches Availability: Out Of Stock
$253.08
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 29.7 LB
$294.00
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 In Overall Width, 14 In Overall Length, 6 In Overall Height, 33.84 LB
$352.17
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 14 In Overall Width, 16 In Overall Length, 6 In Overall Height, 21.14 LB
$410.30
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$251.00
Hinge Cover Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 11.69 LB
$226.98
Eaton B-Line Series Jic Panel Enclosure, 14" Height, 6" Length, 12" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$348.74
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 6" Length, 14" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$406.50
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 43 LB
$1,062.92
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 16" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$488.10
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$115.67
Continuous Hinge Enclosure With Clamps LP Type 4, 20X16X8, Gray, Mild Steel
$847.54
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 20 In Overall Width, 20 In Overall Length, 8 In Overall Height, 32.5 LB
$918.61
Single Solid Door Enclosure, Type 4 Premier(TM) Series, Steel, Wall Mount, Gray, Phosphate;Polyester Powder, 8 In Overall Width, 16 In Overall Length, 20 In Overall Height, 22.9 LB
$411.94
Eaton B-Line Series Wall Mounted Panel Enclosure, 16" Height, 8" Length, 12" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$496.30
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X8, Gray, Mild Steel
$1,461.39
Continuous Hinge Enclosure With Clamps LP Type 4, 36X30X12, Gray, Mild Steel
$1,619.68
Eaton B-Line Series Wall Mounted Panel Enclosure, 12" Height, 6" Length, 12" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$434.70
20
Popularity
Default