1-20 of 22
2200 - 3M

Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 oz/in Adhesion Strength, 200 % Elongation at Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 4-1/2 in Length, 3-1/4 in Width, 125 mil Thickness, 0.09 lb/EA

  • MFR Part #: 22003.25X4.5IN
  • Nacogdoches Availability: 38
  • Total Availability: 865
2200 - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CL200D - Milbank

Digital Reconditioned Meter, 200 A, 120 V;240 V, 60 Hz, 4.5 in Length, 7 in Width, 7 in Height

  • MFR Part #: CL200-D
  • Total Availability: 143
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($58.20) ·
CL200D - Milbank

Total Availability: In Stock

ET600 - Klein Tools

The ET600 is a multi-function Megohmmeter capable of producing 125V, 250V, 500V, and 1000V test voltages for insulation resistance measurements up to 4000M. Also tests AC/DC voltages up to 1000V with automatic ranging True RMS technology. Convenient lock function and built-in stand for hands free operation. Dual-function backlit display monitors process.

  • MFR Part #: ET600
  • Total Availability: 20
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($241.36) ·
ET600 - Klein Tools

Total Availability: In Stock

61340 - Ideal

IDEAL, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A AC/DC, Frequency Rating: 10 - 4M Hz, Resistance: 400 KOHM/4 KOHM/ 40 KOHM At ±(1 PCT+2) Accuracy, 4 MOHM At ±(1.2 PCT+2) Accuracy, 40 MOHM At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus Or Minus (3 PCTPlus 5) Accuracy, 400 MFD/4000 MFD At Plus Or Minus (20 PCTPlus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit

  • MFR Part #: 61-340
  • Total Availability: 9
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($146.15) ·
61340 - Ideal

Total Availability: In Stock

15190T - Southwire

MULTIMETER, AUTO MAINTPRO 15190T

  • MFR Part #: 15190T
  • Total Availability: 1
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 2 ($635.78) ·
15190T - Southwire Company

Total Availability: In Stock

61534 - Ideal

Digital Breaker Finder, 47 to 63 Hz, 100 to 250 V ac, 0.7 lb

  • MFR Part #: 61-534
  • Total Availability: 3
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($144.83) ·
61534 - Ideal

Total Availability: In Stock

61610 - Ideal

ANALOG MULTIMETER, ANALOG; PARAMETER MEASURED AC/DC VOLTAGE, DC CURRENT, RESISTANCE; AC VOLTAGE RANGE 10/50/250/500 V; DC VOLTAGE RANGE 10/50/250/500 V; RESISTANCE RANGE 5 KILO OHM (MID SCALE), 1 MEGA OHM (FULL SCALE)

  • MFR Part #: 61-610
  • Total Availability: 6
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.69) ·
61610 - Ideal

Total Availability: In Stock

ET910 - Klein Tools

The Klein Tools ET910 is a USB digital meter and tester combination for most common USB-A ports, including Qualcomm Quick Charge® ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can also test the maximum current delivery capability of the USB port with built-in fixed loads so user need not connect to an external load. It will function with any USB-A port that has the ability to deliver power. It requires NO batteries

  • MFR Part #: ET910
  • Total Availability: 8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($314.16) ·
ET910 - Klein Tools

Total Availability: In Stock

MM700 - Klein Tools

Klein Tools MM700 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and

  • MFR Part #: MM700
  • Total Availability: 1
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($113.85) ·
MM700 - Klein Tools

Total Availability: In Stock

VDV512056 - Klein Tools

The CoaxMap™ Kit is the fastest, most efficient way to identify multiple locations at one time. The kit works with the Scout® Pro and Commander™ series of testers to identify and map coaxial (F-connector) cable infrastructure (F-connector) up to 19 locations. It is a fast and efficient way to identify multiple locations at once. Remotes are numbers 1 through 19 for fast and accurate identification.

  • MFR Part #: VDV512-056
  • Total Availability: 1
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($54.10) ·
VDV512056 - Klein Tools

Total Availability: In Stock

VDV526055 - Klein Tools

The Klein Tools LanMap provides an efficient way to identify RJ45 connections in multiple locations. Working in conjunction with Klein's VDV Scout Pro Tester, the kit can identify up to 19 different locations. For use with various Klein Scout® Pro and Commander™ series of cable testers.

  • MFR Part #: VDV526-055
  • Total Availability: 3
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($54.07) ·
VDV526055 - Klein Tools

Total Availability: In Stock

117 - Fluke

True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level

  • MFR Part #: FLUKE-117
  • Total Availability: 1
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,739.35) ·
117 - Fluke Electronics

Total Availability: In Stock

AC175 - Fluke

Alligator Clip Set, 10 A, 600 V;1000 V

  • MFR Part #: AC175
  • Total Availability: 13
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($62.93) ·
AC175 - Fluke Electronics

Total Availability: In Stock

DT200 - 3M

3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.

  • MFR Part #: DT200
  • Total Availability: 3
DT200 - Minnesota Mining (3M)

Total Availability: In Stock

DT400 - 3M

3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.

  • MFR Part #: DT400
  • Total Availability: 15
DT400 - Minnesota Mining (3M)

Total Availability: In Stock

69417 - Klein Tools

Magnetic Hanger, Nylon Material, 1.1 oz

  • MFR Part #: 69417
  • Total Availability: 8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.70) ·
69417 - Klein Tools

Total Availability: In Stock

323 - Fluke

Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000  Resistance, 1.5% ± 5 (V AC);1.0% ± 5 (V DC), LCD Display, 75 mm Length, 34 mm Width, 207 mm Height, CAT III;CAT IV Safety Category Level, 265 g

  • MFR Part #: FLUKE- 323
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,469.80) ·
323 - Fluke Electronics

Total Availability: Available from manufacturer.

33856 - Ideal

VDV MultiMedia Cable Tester Kit, Indication Type: Digital, Consist Of: Tester, Built-In Remote, Satin RJ11 Patchcord And Satin RJ45 Patchcord, Accessories - LA-4158 LinkMaster PRO UTP Remotes 2 Through 8 (Data Only), LA-4235 LinkMaster PRO XL Remotes 2 Through 8 (Voice And Data Only), IA-4868 Small Black Soft Carrying Case, LA-4157 Security Kit – 8 Position Modular Adapter And Eight RJ-45 To Alligator Clip Lead Sets, LA-4173 BNC Accessory Kit, For Voice, Data And Video Applications And Designed For Testing

  • MFR Part #: 33-856
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($105.89) ·
33856 - Ideal

Total Availability: Available from manufacturer.

324 - Fluke

1 RMS Clamp Meter, Model: 324 Series, Voltage Rating: 600 VAC/VDC, Amperage Rating: 40 - 400 AMP, Resistance: 400 - 4000 OHM, Capacitance: 100 - 1000 MFD, Accuracy: 1.5 PCT Plus/Minus 5 Digits (45 - 400 HZ) For AC Current, 1.5 PCT Plus/Minus 5 Digits For AC Voltage, 1 PCT Plus/Minus 5 Digits For DC Voltage, 1 PCT Plus/Minus 5 Digits Resistance, Display: Large, Temperature Rating: -10 To 400 DEG C Contact Temperature, Peak Hold: Yes, Dimensions: 207 IN Height X 75 IN Width X 34 IN Depth, Continuity: Less Th

  • MFR Part #: FLUKE-324
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($350.76) ·
324 - Fluke Electronics

Total Availability: Available from manufacturer.

789 - Fluke

Process Meter, LCD Display, AA Alkaline Battery, 140 h Battery Life, 3.94 in Length, 1.97 in Width, 8 in Height, 19.999 KHz, 1.3 lb

  • MFR Part #: FLUKE-789
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,783.65) ·
789 - Fluke Electronics

Total Availability: Available from manufacturer.

2200 - 3M

Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 oz/in Adhesion Strength, 200 % Elongation at Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 4-1/2 in Length, 3-1/4 in Width, 125 mil Thickness, 0.09 lb/EA

MFR Part #:
22003.25X4.5IN
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
865 Each
Pkg Sizes:
10 Each ($85.90)
CL200D - Milbank

Digital Reconditioned Meter, 200 A, 120 V;240 V, 60 Hz, 4.5 in Length, 7 in Width, 7 in Height

MFR Part #:
CL200-D
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
143 Each
Pkg Sizes:
1 Each ($58.20)
ET600 - Klein Tools

The ET600 is a multi-function Megohmmeter capable of producing 125V, 250V, 500V, and 1000V test voltages for insulation resistance measurements up to 4000M. Also tests AC/DC voltages up to 1000V with automatic ranging True RMS technology. Convenient lock function and built-in stand for hands free operation. Dual-function backlit display monitors process.

MFR Part #:
ET600
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($241.36)
61340 - Ideal

IDEAL, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A AC/DC, Frequency Rating: 10 - 4M Hz, Resistance: 400 KOHM/4 KOHM/ 40 KOHM At ±(1 PCT+2) Accuracy, 4 MOHM At ±(1.2 PCT+2) Accuracy, 40 MOHM At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus Or Minus (3 PCTPlus 5) Accuracy, 400 MFD/4000 MFD At Plus Or Minus (20 PCTPlus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit

MFR Part #:
61-340
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($146.15)
15190T - Southwire

MULTIMETER, AUTO MAINTPRO 15190T

MFR Part #:
15190T
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
2 Each ($635.78)
61534 - Ideal

Digital Breaker Finder, 47 to 63 Hz, 100 to 250 V ac, 0.7 lb

MFR Part #:
61-534
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($144.83)
61610 - Ideal

ANALOG MULTIMETER, ANALOG; PARAMETER MEASURED AC/DC VOLTAGE, DC CURRENT, RESISTANCE; AC VOLTAGE RANGE 10/50/250/500 V; DC VOLTAGE RANGE 10/50/250/500 V; RESISTANCE RANGE 5 KILO OHM (MID SCALE), 1 MEGA OHM (FULL SCALE)

MFR Part #:
61-610
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($22.69)
ET910 - Klein Tools

The Klein Tools ET910 is a USB digital meter and tester combination for most common USB-A ports, including Qualcomm Quick Charge® ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can also test the maximum current delivery capability of the USB port with built-in fixed loads so user need not connect to an external load. It will function with any USB-A port that has the ability to deliver power. It requires NO batteries

MFR Part #:
ET910
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
6 Each ($314.16)
MM700 - Klein Tools

Klein Tools MM700 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and

MFR Part #:
MM700
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($113.85)
VDV512056 - Klein Tools

The CoaxMap™ Kit is the fastest, most efficient way to identify multiple locations at one time. The kit works with the Scout® Pro and Commander™ series of testers to identify and map coaxial (F-connector) cable infrastructure (F-connector) up to 19 locations. It is a fast and efficient way to identify multiple locations at once. Remotes are numbers 1 through 19 for fast and accurate identification.

MFR Part #:
VDV512-056
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($54.10)
VDV526055 - Klein Tools

The Klein Tools LanMap provides an efficient way to identify RJ45 connections in multiple locations. Working in conjunction with Klein's VDV Scout Pro Tester, the kit can identify up to 19 different locations. For use with various Klein Scout® Pro and Commander™ series of cable testers.

MFR Part #:
VDV526-055
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($54.07)
117 - Fluke

True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level

MFR Part #:
FLUKE-117
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
5 Each ($1,739.35)
AC175 - Fluke

Alligator Clip Set, 10 A, 600 V;1000 V

MFR Part #:
AC175
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($62.93)
DT200 - 3M

3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.

MFR Part #:
DT200
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($49.89)
DT400 - 3M

3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.

MFR Part #:
DT400
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
1 Each ($108.19)
69417 - Klein Tools

Magnetic Hanger, Nylon Material, 1.1 oz

MFR Part #:
69417
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($22.70)
323 - Fluke

Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000  Resistance, 1.5% ± 5 (V AC);1.0% ± 5 (V DC), LCD Display, 75 mm Length, 34 mm Width, 207 mm Height, CAT III;CAT IV Safety Category Level, 265 g

MFR Part #:
FLUKE- 323
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($2,469.80)
33856 - Ideal

VDV MultiMedia Cable Tester Kit, Indication Type: Digital, Consist Of: Tester, Built-In Remote, Satin RJ11 Patchcord And Satin RJ45 Patchcord, Accessories - LA-4158 LinkMaster PRO UTP Remotes 2 Through 8 (Data Only), LA-4235 LinkMaster PRO XL Remotes 2 Through 8 (Voice And Data Only), IA-4868 Small Black Soft Carrying Case, LA-4157 Security Kit – 8 Position Modular Adapter And Eight RJ-45 To Alligator Clip Lead Sets, LA-4173 BNC Accessory Kit, For Voice, Data And Video Applications And Designed For Testing

MFR Part #:
33-856
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($105.89)
324 - Fluke

1 RMS Clamp Meter, Model: 324 Series, Voltage Rating: 600 VAC/VDC, Amperage Rating: 40 - 400 AMP, Resistance: 400 - 4000 OHM, Capacitance: 100 - 1000 MFD, Accuracy: 1.5 PCT Plus/Minus 5 Digits (45 - 400 HZ) For AC Current, 1.5 PCT Plus/Minus 5 Digits For AC Voltage, 1 PCT Plus/Minus 5 Digits For DC Voltage, 1 PCT Plus/Minus 5 Digits Resistance, Display: Large, Temperature Rating: -10 To 400 DEG C Contact Temperature, Peak Hold: Yes, Dimensions: 207 IN Height X 75 IN Width X 34 IN Depth, Continuity: Less Th

MFR Part #:
FLUKE-324
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($350.76)
789 - Fluke

Process Meter, LCD Display, AA Alkaline Battery, 140 h Battery Life, 3.94 in Length, 1.97 in Width, 8 in Height, 19.999 KHz, 1.3 lb

MFR Part #:
FLUKE-789
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,783.65)

Begin Live Chat