Add More Items
View All Quick Selects
Below you can add an image for 'Fuses and Fuse Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 5 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$67.27
Each
Class CC Fuses 600V 5A Branch Circuits - Class CC Fuses 600V Branch Circuits Are A Superior All-Purpose Space-Saving Control/Branch Circuit Fuse That Meets Most Protection Requirements Up to 30 Amps.Class CC Fuses 600V 5A Branch Circuits Features Include:Can Be Used Where Either A Time-Delay or A Fast-Acting Fuse Is Neededvery Compact; Physical Size Is Only 13/32" X 1-1/2" (10.3MM X 38.1MM) With Rejection Tipfaster Response to Damaging Short-Circuit Currents and Higher Interrupting Rating Than Mechanical O
00051712647984|0051712|051712647984|05171264798|64798|Gma 5 R|GMA5R|Gma-5-R|Gma 5A Buss Fuse|Bussman Gma 5 R|Bussman GMA5R|Bussman Gma-5-R|Bussmann Division Gma 5 R|Bussmann Division GMA5R|Bussmann Division Gma-5-R|Bussmann Gma 5 R|Bussmann GMA5R|Bussmann Gma-5-R|Cooper Bussmann Gma 5 R|Cooper Bussmann GMA5R|Cooper Bussmann Gma-5-R|Cooper Bussmann North America Elect Gma 5 R|Cooper Bussmann North America Elect GMA5R|Cooper Bussmann North America Elect Gma-5-R|Eaton Busmann Gma 5 R|Eaton Busmann GMA5R|Eaton
$4.23
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 15 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Eaton Edison Edcc Fuse, Non-Indicating, 15 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 20 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.05 LB
Check local availability
$17.95
Ul Class RK-5 Time Delay
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 30 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.16 LB
$37.39
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 200 A, 250 V Ac;125 V DC, Blade Terminal, 1.56 In Diameter, 7.13 In Overall Length, 0.79 LB
$162.52
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 30 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.05 LB
Ul Class RK-5 Time Delay, Fuse
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 60 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 0.12 LB
$32.54
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.05 LB
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 40 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 0.12 LB
20
Popularity
Default