Add More Items
View All Quick Selects
Below you can add an image for 'PVC Conduit, FTGS, & BXS-Plastic Elbows - PVC Schedule 40' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$190.34
Per 100
90° Elbow, 0.75 In Trade Size, 7.125 In Length, 1.05 In Outside Diameter, 0.780 In Inside, 4.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.1800 LB/Ea
1/2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow
$169.74
90° Elbow, 0.5 In Trade Size, 6.25 In Length, 0.84 In Outside Diameter, 0.578 In Inside, 4 In Bend Radius, 90 ° Bend Angle, Gray, 0.1180 LB/Ea
1 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow
$296.84
90° Elbow, 1 In Trade Size, 9 In Length, 1.315 In Outside Diameter, 1.004 In Inside, 5.75 In Bend Radius, 90 ° Bend Angle, Gray, 0.3200 LB/Ea
2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow
$776.88
90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 9.5 In Bend Radius, 90 ° Bend Angle, Gray, 1.2 LB/Ea
1-1/4 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow
$427.23
9
Popularity
Default