Add More Items
View All Quick Selects
Below you can add an image for 'Die Cast Uninsulated Straight Compression Emt Connectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Concrete Tight DC Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 In Connection Size, Compression Connection, Non-Insulated, 1.25 In Length, 0.0880 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$73.54
Per 100
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
$101.37
Emt Concrete Tight DC Connector, 1 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Connection Size, Compression Connection, Non-Insulated, 1.50 In Length, 0.2350 LB/Ea
$158.11
Emt Concrete Tight DC Connector, 2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 In Connection Size, Compression Connection, Non-Insulated, 2.12 In Length, 0.74 LB/Ea
Nacogdoches Availability: Out Of Stock
$648.36
Emt Concrete Tight DC Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 In Connection Size, Compression Connection, Non-Insulated, 1.75 In Length, 0.4110 LB/Ea
$307.50
Emt Concrete Tight DC Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/2 In Connection Size, Compression Connection, Non-Insulated, 2 In Length, 0.5280 LB/Ea
$449.49
Emt Concrete Tight DC Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2-1/2 In Connection Size, Compression Connection, Non-Insulated, 3 In Length, 1.308 LB/Ea
$1,594.77
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
$3,122.59
Emt Concrete Tight DC Connector, 3 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3 In Connection Size, Compression Connection, Non-Insulated, 3.25 In Length, 2 LB/Ea
$2,026.63
9
Popularity
Default