252DC2 - 1" Diecast Emt Concrete Tight Connector

Bridgeport

  • $2.02 (Each)
  • $2.02 (Each)

  • $30.30 (Per 15)

  • $202.00 (Per 100)

  • $303.00 (Per 150)

In-Stock: 146 available locally (Nacogdoches, TX) ( change location)
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
252DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
252-DC2
Description
1" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Connection Size, Compression Connection, Non-Insulated, 1.50 In Length, 0.2350 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152527 / 0781747152527 / 00781747152527
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$30.30 (Per 15)
Standard Packaging
$303.00 (Per 150)
Stock Availability
Nacogdoches
146 (Check another store)
All Stores
11,544
Resources
Images
 
 
252DC2 - Small Image
 
252DC2 - Large Image
 
252DC2 - Video
Attachments
 
 
252DC2 - Specification Sheet
Other Links
 
 
252DC2 - Other
 
252DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.50 in
Size
1
Descriptions
Description
1" DIECAST EMT CONCRETE TIGHT CONNECTOR
Extra Long Description
BPT 252-DC2 1 IN Comp. Conn. Zinc,
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 4" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Long Description
EMT Concrete Tight DC Connector, 1 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 in Connection Size, Compression Connection, Non-Insulated, 1.50 in Length, 0.2350 lb/EA
Product Type
EMT Concrete Tight DC Connector
Short Description
EMT Concrete Tight DC Connector, 1 in, Zinc Die Cast
Special Features
For use in Wet Locations in Canada Only
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
Connection Size
1 in
Connection Type
Compression
Connector Type
Compression
For Use With
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Media
Yes
Package Quantity
1 CT;15 PK
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
252-DC2
GTIN
00781747152527
UPC
781747152527
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.2350 lb/EA
Weight per each
0.235
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 4" suitable for use with Steel or Aluminum EMT.
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,544

Location search:
These alternate items can be purchased instead of 252DC2.
Jump To:

Similar Items

Similar items are close alternatives to 252DC2, though they may not be 100% alike.

Cross Referenced

These items are similar to 252DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-603 APPOZGCOMM 00687855106035
822 Arlington 00018997008220
252-DC-2 Bridgeport Fittings 00781747152527
652DC Eaton Crouse-Hinds 00784564004086
02110B Halex 00051411021108
L-25 Madison Electric 00784297310256
TC-603 Neer n/a
TC603 Neer n/a
TC603 O-Z Gedney n/a
TC-603 O-Z Gedney n/a
262 Producto Electric Corp. n/a
2804 Raco 00050169028049
603 Regal n/a
TC-213-SC Thomas & Betts 00785991437348
L25 Thomas & Betts n/a
TC213 Thomas & Betts n/a
TC-213-SC Thomas & Betts Conduit n/a
653 Topaz 00751338166103

* All prices subject to change.

Begin Live Chat