Add More Items
View All Quick Selects
Below you can add an image for 'Die Cast Uninsulated Straight Compression Emt Connectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Concrete Tight DC Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 In Connection Size, Compression Connection, Non-Insulated, 1.25 In Length, 0.0880 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$76.48
Per 100
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
$105.42
Emt Concrete Tight DC Connector, 1 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Connection Size, Compression Connection, Non-Insulated, 1.50 In Length, 0.2350 LB/Ea
$164.44
Emt Concrete Tight DC Connector, 2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 In Connection Size, Compression Connection, Non-Insulated, 2.12 In Length, 0.74 LB/Ea
$674.30
Emt Concrete Tight DC Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 In Connection Size, Compression Connection, Non-Insulated, 1.75 In Length, 0.4110 LB/Ea
$319.80
Emt Concrete Tight DC Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/2 In Connection Size, Compression Connection, Non-Insulated, 2 In Length, 0.5280 LB/Ea
$467.46
Emt Concrete Tight DC Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2-1/2 In Connection Size, Compression Connection, Non-Insulated, 3 In Length, 1.308 LB/Ea
$1,658.55
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
$3,247.48
Emt Concrete Tight DC Connector, 3 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3 In Connection Size, Compression Connection, Non-Insulated, 3.25 In Length, 2 LB/Ea
$2,107.70
3/4" Raintight Compression Connector With Extra Long Threads
Nacogdoches Availability: Out Of Stock
$889.10
Connector, Compression, Zinc Die Cast, Size 3 1/2 Inch
$2,772.46
4" Raintight Insulated Connector, NPT Thread
$7,262.97
Bridgeport Fittings Mighty-Seal« 3/4 Inch Emt Connectors Are Used to Connect A 3/4 Inch Emt Raceway to A Box, Device or Enclosure. The 251MSRT 3/4 Inch Mighty-Seal Connector Is Ul Listed For Use In Wet Locations. Raintight. Patented
$299.52
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Zinc Die Cast, Threadless, 3/4"
$1.44
Each
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Zinc Die Cast, Threadless, 4"
$33.07
20
Popularity
Default