Add More Items
View All Quick Selects
Below you can add an image for 'Die Cast Uninsulated Two Piece Compression Emt Connectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Raintight Connector, 3/4 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.525 In Length, 1.312 In Diameter, 0.14 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$202.33
Per 100
Raintight Connector, 1 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.5045 In Length, 1.478 In Diameter, 0.23 LB/Ea
$327.25
Raintight Connector, 1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.41 In Length, 1.065 In Diameter, 0.08 LB/Ea
$146.42
Raintight Connector, 2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.982 In Length, 2.563 In Diameter, 0.76 LB/Ea
$1,313.13
Raintight Connector, 1-1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.870 In Length, 2.113 In Diameter, 0.39 LB/Ea
$908.46
Raintight Connector, 1-1/4 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.850 In Length, 1.878 In Diameter, 0.39 LB/Ea
$620.00
9
Popularity
Default