251RT2 - 3/4" Raintight Diecast Emt Compression Conn

Bridgeport

  • $2.56 (Each)
  • $2.56 (Each)

  • $64.00 (Per 25)

  • $256.00 (Per 100)

  • $640.00 (Per 250)

In-Stock: 291 available locally (Tampa, FL) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
251RT2
Manufacturer
Bridgeport
Manufacturer's Part Number
251-RT2
Description
3/4" Raintight Diecast Emt Compression Conn
Raintight Connector, 3/4 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.525 In Length, 1.312 In Diameter, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747182517 / 0781747182517 / 00781747182517
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.56 (Each)
Carton
$64.00 (Per 25)
Standard Packaging
$640.00 (Per 250)
Stock Availability
Tampa
291 (Check another store)
All Stores
13,315
Resources
Images
 
 
251RT2 - Small Image
 
251RT2 - Large Image
 
251RT2 - Large Image
Attachments
 
 
251RT2 - Specification Sheet
Other Links
 
 
251RT2 - Other
 
251RT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Diameter
1.312 in
Length
1.525 in
Size
3/4
Descriptions
Description
3/4" RAINTIGHT DIECAST EMT COMPRESSION CONN
Extra Long Description
BPT 251-RT2 3/4 RAIN TIGHT COMP CON
Features
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented.
Long Description
Raintight Connector, 3/4 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.525 in Length, 1.312 in Diameter, 0.14 lb/EA
Product Type
Raintight Connector
Short Description
Raintight Connector, 3/4 in, Zinc Die-Cast, Compression EMT
Special Features
Raintight
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
EMT Compression
Connector Type
Compression
For Use With
Connecting EMT to Box or Enclosure
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
250 PK;25 CT
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
251-RT2
GTIN
00781747182517
UPC
781747182517
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,315

Location search:

Greater Tampa Area

Location Stock Available
Tampa
291 View Store
Tampa Bay East
125 View Store

* All prices subject to change.

Begin Live Chat