Add More Items
View All Quick Selects
Below you can add an image for 'Flexible Conduit FTGS, Etc. -Service Entrance Cable Fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Safety Plate, 2.5 In Trade Size, Steel, 0.085 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$23.69
Per 100
Strap Connector, 3/8 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.051 LB/Ea
$75.15
Strap Connector, 1 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.15 LB/Ea
$305.37
Strap Connector, 3/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.0839 LB/Ea
Nacogdoches Availability: Out Of Stock
$160.07
Clamp-On Entrance Cap, 2 In Trade Size, Aluminum, Plain, 4-7/16 In Length, 5-3/4 In Width, 1.6 LB/Ea
$1,882.04
Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea
$391.96
Strap Connector, 1-1/2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 LB/Ea
$620.60
Strap Connector, 2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.48 LB/Ea
$734.95
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
$3,850.15
9
Popularity
Default