Add More Items
View All Quick Selects
Below you can add an image for 'Channel, Strut & Fittings - Channel & Strut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$862.33
Per 100 Feet
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 87 lb/ft
$563.48
Half-Slot Channel, Steel, Silver Galvanized, 20 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 190 lb/100
Check local availability
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 392 lb/100
$2,392.06
Support Base with B44 Channel, Rubber Material, Pre Galvanized, 9.6 in Length, 6 in Width, 5 in Height, 14 AWG Thickness, 500 lb Capacity, 5.28 lb
$59.29
Each
Half-Slot Channel, Stainless Steel, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100
$4,261.72
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Electro-Galvanized Steel, Back to Back Combination
Half-Slot Channel, Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100
$1,769.23
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
$423.05
9
Popularity
Default