Add More Items
View All Quick Selects
Below you can add an image for 'Special Application Plug-In Circuit Breakers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CHT Twin Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.98 In Overall Height, 2.98 In Overall Length, 0.75 In Overall Width, 0.3 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$47.96
Each
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 80 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters
Nacogdoches Availability: Out Of Stock
$353.06
CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.29 LB
Eaton CH Thermal Magnetic Circuit Breaker, Type CHT Twin Breaker, 15-20 A, 10 Kaic, Single-Pole, 120/240V, CHT, #14-8 Awg Cu/Al, CHT, Type CH Loadcenters, 50-60 HZ, Switching Duty Rated, Hcar Rated
$48.83
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Switching Neutral Breaker, 20 A, 10 Kaic, Two-Pole, 120V, BR, Switching Neutral, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
$54.71
Switching Neutral Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-In, 120/240 V Ac, 0.42 In Overall Height, 1.5 In Overall Length, 5 In Overall Width
$78.19
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 50 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$55.14
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 60 A, 10 Kaic, Two-Pole, 240V, BR, #8-1/0 Awg Cu/Al, BR, Type BR Loadcenters
$50.12
Etn CH120AF Type CH 3/4-Inch Fire-G
$67.37
Type CHNT Non-CTL Plug-On Replacement Circuit Breaker
$39.95
No longer available or discontinued by the manufacturer.
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 100 A, 10 Kaic, Two-Pole, 120/240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters, Shunt Trip Included
Total Availability: Out of Stock
$822.17
Eaton CUHCHNT2020|Grainger 1D250|Ite PCB2020NC|Ite Q2020|Ite Q2020NC|Schneider QO2020|Siemens Q2020NC|Squared Qo2020
Eaton BR Afci Circuit Breaker, Type BR 1-Inch Wide Fire-Guard Afci Circuit Breakers, Arc Fault, 20A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Type BR Loadcenters
$88.60
20
Popularity
Default