CH2100ST - Type CH BRKR100A/2 Pole 120/240V 10K W/Shunt Trip

Eaton

  • $1113.18 (Each)
  • $1,113.18 (Each)

Available from manufacturer.
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
CH2100ST
Manufacturer
Eaton
Manufacturer's Part Number
CH2100ST
Description
Type CH BRKR100A/2 Pole 120/240V 10K W/Shunt Trip
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 100 A, 10 Kaic, Two-Pole, 120/240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters, Shunt Trip Included
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 2P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113364285 / 00782113364285
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,113.18 (Each)
Stock Availability
Prosper
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
CH2100ST - Small Image
 
CH2100ST - Large Image
 
CH2100ST - Large Image
 
CH2100ST - Large Image
Attachments
 
 
CH2100ST - Specification Sheet
Other Links
 
 
CH2100ST - Other
 
CH2100ST - Other
 
CH2100ST - Other
Brochures
 
 
CH2100ST - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
Two-pole
Voltage Rating
120/240 V
Descriptions
Description
TYPE CH BRKR100A/2 POLE 120/240V 10K W/SHUNT TRIP
Extra Long Description
ETN CH2100ST CH 100A/2 Pole 120/240
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,100 A,10 kAIC,Two-pole,120/240V,CH,Common breaker trip,#10-1/0 AWG Cu/Al,CH,Type CH Loadcenters,Shunt trip included
Product Type
CH 100A/2 Pole 120/240V 10K
Special Features
Shunt Trip
Additional Information
Dimensions
3.5000 IN X 3.5000 IN X 4.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2100ST
GTIN
00782113364285
UPC
782113364285
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area