BRSN220 - Type Bro BRKR 120/240V 10KA Switching Neutral 1 1P

Eaton

  • $74.06 (Each)
  • $74.06 (Each)

  • $370.30 (Per 5)

  • $1,851.50 (Per 25)

In-Stock: 171 available at other locations ( find a store with stock)
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
BRSN220
Manufacturer
Eaton
Manufacturer's Part Number
BRSN220
Description
Type Bro BRKR 120/240V 10KA Switching Neutral 1 1P
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Switching Neutral Breaker, 20 A, 10 Kaic, Two-Pole, 120V, BR, Switching Neutral, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 2P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676364553 / 00786676364553
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.06 (Each)
Carton
$370.30 (Per 5)
Standard Packaging
$1,851.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
171
Resources
Images
 
 
BRSN220 - Small Image
 
BRSN220 - Large Image
 
BRSN220 - Large Image
 
BRSN220 - Large Image
Attachments
 
 
BRSN220 - Specification Sheet
Other Links
 
 
BRSN220 - Other
 
BRSN220 - Other
 
BRSN220 - Other
Brochures
 
 
BRSN220 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10 kAIC
Poles
Two-pole
Voltage Rating
120 V
Descriptions
Description
TYPE BRO BRKR 120/240V 10KA SWITCHING NEUTRAL 1 1P
Extra Long Description
ETN BRSN220 BR, 2P, 20A, 120/240V,
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch switching neutral breaker,20 A,10 kAIC,Two-pole,120V,BR,Switching neutral,#14-4 AWG Cu/Al,BR,Type BR Loadcenters
Product Type
BR, 2P, 20A, 120/240V, 10KAIC, SN
Special Features
Used with Type BR Loadcenters
Additional Information
Dimensions
2.0000 IN X 3.0000 IN X 2.5000 IN
Trip Type
T262
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRSN220
GTIN
00786676364553
UPC
786676364553
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRSN220.
Jump To:

Cross Referenced

These items are similar to BRSN220 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRSN220 Eaton 00786676364553
CH220SW Eaton 00782113101781
5B740 WW GRAINGER n/a
QO220SWN Schneider Electric 00785901400394
QG220 Siemens 00783643148499

* All prices subject to change.

Begin Live Chat