Add More Items
View All Quick Selects
Below you can add an image for 'Base Mount Circuit Breakers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Base Mount Breaker, 225 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 3 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$447.30
Each
Base Mount Breaker, 125 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 1 LB
Nacogdoches Availability: Out Of Stock
$269.83
Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 4 In Overall Height, 5 In Overall Length, 4 In Overall Width, 1 LB
$481.64
Eaton BR Main Breaker Kit, Molded Case Breaker, 100 A, 10 Kaic, Three-Pole, 240 V, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Total Availability: Out of Stock
$749.84
Eaton BR Main Breaker Kit, Molded Case Breaker, 125 A, 10 Kaic, Three-Pole, 240 V, !, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
$1,200.77
Type CC Molded Case Circuit Breaker, Three-Pole, 150A, 240V, 10 Kaic, #4-4/0 Awg Cu/Al 60°C or 75°C
$1,159.47
Case Circuit Breaker, 200 A, Base Mount, 240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, 2.9 LB
$971.06
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 120/240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
$1,251.02
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
$421.77
9
Popularity
Default