Add More Items
View All Quick Selects
Below you can add an image for 'Unmetered Power Outlet Panels' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.1346 CM Overall Width, 24.1300 CM Overall Height, Surface Mount, 16 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$524.79
Each
Eaton Pedestal Mount Unmetered, Unmetered, 50A, None, None, Non-Ground Fault, None, None, CH, Top, Surface, Circuits: 4, Nema 14-50R, None, None, 4, 0, 0, 125/250V, None, None
$511.64
Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Fault, Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 5-20R2GFI, Nema 6-20R2, 3, 3, 3, 125V, 125V, 250V
$532.99
No longer available or discontinued by the manufacturer.
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.1346 CM Overall Width, 24.1300 CM Overall Height, Surface Mount, 16 LB/Ea
$410.68
Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, None, Non-Ground Fault, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 5-20R2GFI, None, 3, 3, 0, 125V, 125V, None
$921.48
Midwest Electricâs Temporary Power and Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, and Mobile Electrical Applications. Temporary Power and Power Outlets Offer One or More Receptacles, With or Without Overcurrent Protection, Disconnecting, Metering, and/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-Coated Steel. The Nema 3R Rainproof Enclosure Is Lockable and Engineered to Provide Maximum Protection Against Weather, Vandalis
$89.43
Unmetered Powerpanel, 4 Circuits, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 16 LB/Ea
Total Availability: Out of Stock
$220.61
Eaton Pedestal Mount Unmetered, Unmetered, 30A, 20A, None, Non-Ground Fault, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema TT-30R, Nema 5-20R2GFI, None, 3, 3, 0, 125V, 125V, None
$415.76
Eaton Pedestal Mount Unmetered, 30A, Non-Ground Fault, Top, Surface, Circ: 4, Nema TT-30R, 3, 0, 0, 125V
$436.15
9
Popularity
Default