CHU4NS - Unmetered Surface Mount Pop 1 TT-30R W/ 30A BRKR

Eaton

  • $436.15 (Each)
  • $436.15 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CHU4NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU4NS
Description
Unmetered Surface Mount Pop 1 TT-30R W/ 30A BRKR
Eaton Pedestal Mount Unmetered, 30A, Non-Ground Fault, Top, Surface, Circ: 4, Nema TT-30R, 3, 0, 0, 125V
Slang Terms

Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203675 / 00782114203675
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$436.15 (Each)
Resources
Images
 
 
CHU4NS - Small Image
 
CHU4NS - Large Image
 
CHU4NS - Large Image
 
CHU4NS - Large Image
Attachments
 
 
CHU4NS - Specification Sheet
Brochures
 
 
CHU4NS - Brochure
Other Links
 
 
CHU4NS - Other
 
CHU4NS - Other
 
CHU4NS - Other
Dimensions and Weight
Depth
4.3
Height
4.6
Width
7.2
Descriptions
Description
UNMETERED SURFACE MOUNT POP 1 TT-30R W/ 30A BRKR
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Unmtrd Surf MNT Pop (1)TT-30R W/30A BRKR
extra long description
ETN CHU4NS Unmtrd Surf Mnt POP (1)T
Long Description
Eaton pedestal mount unmetered, 30A, Non-ground fault, Top, Surface, Circ: 4, NEMA TT-30R, 3, 0, 0, 125V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHU4NS
GTIN
00782114203675
UPC
782114203675
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
You must have an account to view stock levels

* All prices subject to change.