Add More Items
View All Quick Selects
Below you can add an image for 'Commercial Single Meter Sockets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 35 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$616.39
Each
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Cover Plate, #14-1/0 Awg, 7-Jaw, 1-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Nacogdoches Availability: Out Of Stock
$1,102.77
Meter Socket, 320 A, 34.5 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Opening Hub, 3 Phases, 15 In Overall Width, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 42 LB
$1,004.11
Meter Socket, 200 A, 3-5/16 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
$515.05
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 7-Jaw, 3-PH, 3/8 Inch Stud, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
$941.85
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 7-Jaw, Three-PH, 3/8 Inch Stud, Lever Bypas, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
$1,597.19
7 Term RNGLS LRG CLS PLT LVR Byps 200 Amp Side Bussed
$636.09
4 Term RNGLS LRG CLS PLT LVR Byps Entergy
Total Availability: Out of Stock
$470.31
Meter Socket, 200 A, 19 In Overall Height, 4.844 In Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 13 In Overall Width, 5 Jaws, 600 V Ac, Lever Bypass, 21 LB/Ea
$280.51
Meter Socket, 125 A, 11.5 In Overall Height, 3.313 In Overall Length, Surface Mount, Small Opening Hub, 1 Phase, 8 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac, 7.25 LB/Ea
$81.14
Meter Socket, 200 A, 19 In Overall Height, 4.93 In Overall Length, Hub Cover Plate Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 600 V Ac, Lever Bypass, Top/Bottom Feed, 24 LB
$452.60
Meter Socket, 200 A, 19 In Overall Height, 5.25 In Overall Length, 5 X 5 Hub Opening With 3-5/16 In Adapter Plate Hub, 1 Phase, 13 In Overall Width, 7 Jaws, 3 Wires, 600 V Ac/DC, Top/Bottom Feed, 21 LB
$533.04
Meter Socket, 200 A, 15.25 In Overall Height, 4.5 In Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 600 V Ac, Horn Bypass, 15 LB/Ea
$201.28
Eaton Meter Socket, Comm, 200A, Over/Under, 5X5 Inch Hub Cover Plate, #6-350 Kcmil, 4-Jaw, 1-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$1,191.33
Meter Socket, 200 A, 19 In Overall Height, 4.93 In Overall Length, Hub Cover Plate Hub, 3 Phases, 13 In Overall Width, 7 Jaws, 4 Wires, 600 V DC, Lever Bypass, Top/Bottom Feed, 24 LB
$558.11
Meter Socket, 320 A, 36.63 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Cover Plate Hub, 1 Phase, 15 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 28 LB
$1,107.98
Meter Socket, 320 A, 5 X 5 Inch Hub Cover Plate Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V DC, Lever Bypass, Top/Bottom Feed, 47 LB
$490.29
Meter Socket, 320 A, 36.63 In Overall Height, 5.68 In Overall Length, (2) 5 X 5 Hub Cover Plate Hub, 1 Phase, 15 In Overall Width, 4 Jaws, 3 Wires, 600 V, Lever Bypass, Top/Bottom Feed, 25 LB
$1,178.50
Meter Socket, 200 A, 19 In Overall Height, 4.94 In Overall Length, 3-5/16 Inch Hub Open Hub, 1 Phase, 13 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 25 LB
$1,454.11
Meter Socket, 200 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 25 LB
$605.46
20
Popularity
Default