U4505X - 320A 1PH 5T LVR Bypss Offset Meter Socket

Milbank

  • $470.31 (Each)
  • $470.31 (Each)
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
U4505X
Manufacturer
Milbank
Manufacturer's Part Number
U4505-X
Description
320A 1PH 5T LVR Bypss Offset Meter Socket
4 Term RNGLS LRG CLS PLT LVR Byps Entergy
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572216839 / 00784572216839
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.31 (Each)
Resources
Images
 
 
U4505X - Small Image
 
U4505X - Large Image
 
U4505X - Large Image
 
U4505X - Large Image
 
U4505X - Large Image
 
U4505X - Large Image
 
U4505X - Large Image
 
U4505X - Large Image
Attachments
 
 
U4505X - Specification Sheet
Other Links
 
 
U4505X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
Voltage Rating
600 Volts Alternating Current
amperage rating
320 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 15W x 28.25H
Descriptions
Product Type
320A 5T9 RL Stud HD LVR 21683
Description
320A 1PH 5T LVR BYPSS OFFSET METER SOCKET
extra long description
MILB U4505-X 320A 5T9 RL STUD HD LV
Long Description
4 TERM RNGLS LRG CLS PLT LVR BYPS ENTERGY
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U4505-X
Brand
MILBANK
GTIN
00784572216839
UPC
784572216839
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat