1010468CH - 320A LBP MTR SKT 1P 4T W/ Anti-Inversion Clip Inst

Eaton

  • $919.61 (Each)
  • $919.61 (Each)

In-Stock: 16 available at other locations ( find a store with stock)
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
1010468CH
Manufacturer
Eaton
Manufacturer's Part Number
1010468CH
Description
320A LBP MTR SKT 1P 4T W/ Anti-Inversion Clip Inst
Anti Inversion Clip, 320 A, 29 In Overall Height, 5.68 In Overall Length, Hub Cover Plate Hub, 1 Phase, 15 In Overall Width, 4 Jaws, 600 V DC, Lever Bypass, Top/Bottom Feed, 35 LB
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685703381 / 00786685703381
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$919.61 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Attachments
 
 
1010468CH - Specification Sheet
Other Links
 
 
1010468CH - Other
 
1010468CH - Other
 
1010468CH - Other
 
1010468CH - Other
 
1010468CH - Other
 
1010468CH - Other
Brochures
 
 
1010468CH - Brochure
Images
 
 
1010468CH - Small Image
 
1010468CH - Large Image
 
1010468CH - Large Image
 
1010468CH - Large Image
 
1010468CH - Large Image
 
1010468CH - Large Image
 
1010468CH - Large Image
 
1010468CH - Large Image
Specifications Sheets
 
 
1010468CH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
320
Current Rating
320 A
Number Of Phases
1
Phase
1
Voltage Rating
600 V dc
Dimensions and Weight
Overall Length
5.68 in
Descriptions
Description
320A LBP MTR SKT 1P 4T W/ ANTI-INVERSION CLIP INST
Extra Long Description
ETN 1010468CH MtrSkt,320A,Ringless,
Features
Eaton meter socket, Comm, 320A, Over/under, Hub cover plate, #4-600 kcmil, 4-jaw, 1-ph, #4-600 kcmil, Anti-inver clip factory installed, Lever bypass, 600 Vac
Long Description
Anti Inversion Clip, 320 A, 29 in Overall Height, 5.68 in Overall Length, Hub Cover Plate Hub, 1 Phase, 15 in Overall Width, 4 Jaws, 600 V dc, Lever Bypass, Top/Bottom Feed, 35 lb
Product Type
Anti Inversion Clip
Short Description
Anti Inversion Clip, 320 A, Hub Cover Plate, 1 Phase
Additional Information
Accessory Type
Anti Inversion Clip
Bypass Type
Lever Bypass
Dimensions
5.6800 IN X 15.0000 IN X 29.0000 IN
Feed Type
Top/bottom
Hub Type
Hub cover plate
Made In USA
yes
Number Of Jaws
4
Overall Height
29 in
Overall Width
15 in
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
1010468CH
GTIN
00786685703381
UPC
786685703381
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
35 lb
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
5 View Store

* All prices subject to change.

Begin Live Chat