Add More Items
View All Quick Selects
Below you can add an image for 'Nema Type 1 Metallic Enclosures, Boxes, Cabinets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 8 Knockouts, 6.28 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$37.69
Each
Screw-Cover Enclosure Type 1 With Knockouts, 10X10X6, Gray, Steel
$44.64
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 8.38 LB
Nacogdoches Availability: Out Of Stock
$48.43
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 9.86 LB
$56.71
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
$101.88
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 6 Knockouts, 3.02 LB
$22.97
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 8 Knockouts, 3.84 LB
$27.80
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 8 Knockouts, 4.5 LB
$31.51
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 8 Knockouts, 5.56 LB
$37.82
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4 Knockouts, 4 LB
$49.97
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10.2 LB
$53.78
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3.08 LB
$24.35
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 4 Knockouts, 3 LB
$36.47
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 16 Knockouts, 36 LB
$207.85
Screw-Cover Enclosure Type 1 With Knockouts, 4X4X4, Gray, Steel
$21.47
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 In Overall Width, 12 In Overall Length, 12 In Overall Height, 11.84 LB
$56.92
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5.62 LB
$35.94
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 12 Knockouts
$32.04
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 2.1267 LB
$32.06
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 15 Knockouts
$48.41
20
Popularity
Default