Add More Items
View All Quick Selects
Below you can add an image for 'Nema Types 4X & 6 Non-Metallic Enclosures, Boxes & Cabinets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
RJ Series Raised Cover
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$586.90
Each
$346.67
$383.03
Junction Enclosures J Series
$156.56
$697.14
Eaton B-Line Series Jic Panel Enclosure, 11.42" Height, 6.31" Length, 9.79" Width, Nema 4X, Hinged Cover, SDF Enclosure, Wall Mount, Medium Single Door, Optional External Mounting Feet, Fiberglass, Seamless Poured In-Place Gasket
$259.98
Eaton B-Line Series Jic Panel Enclosure, 19.77" Height, 10.34" Length, 18.15" Width, Nema 4X, Hinged Cover, SDFQR Enclosure, Wall Mount, Medium Single Door, Optional External Mounting Feet, Fiberglass, Seamless Poured In-Place Gasket
$424.96
$622.00
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray/White Color; 15-15/32 Inch; 17-15/32 Inch; 6-7/32 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3R/4X/6P/12 Enclosure
$364.36
One Door, CF Series, Fiberglass Reinforced Polyester Material, Screw Cover, Flush Mount;Side Wall Mount, Glacier Gray, 3 In Overall Width, 3 In Overall Length, 2 In Overall Height, 1 LB
Total Availability: Out of Stock
$83.06
Small Junction CF Series
$81.33
$271.69
$520.98
$750.48
$223.41
20
Popularity
Default