J1412HPL - Encl Jic 4X 14X12X6 FG HPL

Robroy/Stahlin

  • $622.00 (Each)
  • $622.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
J1412HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
J1412HPL
Description
Encl Jic 4X 14X12X6 FG HPL
Junction Enclosures J Series
Slang Terms

Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6
Classification
Non Metallic Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928108808 / 00785928108808
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$622.00 (Each)
Resources
Images
 
 
J1412HPL - Small Image
 
J1412HPL - Large Image
Attachments
 
 
J1412HPL - Specification Sheet
Features
Cover Type
Hinged, Polyurethane Gasketed, Padlock Latch
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray/White
Dimensions and Weight
Width
13-15/32 Inch
Height
15-15/32 Inch
Depth
6-1/4 Inch
Descriptions
Product Type
Non-Metallic Enclosure
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 13-15/32 INCH; 15-15/32 INCH; 6-1/4 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP1412 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; J MODEL
Description
ENCL JIC 4X 14X12X6 FG HPL
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY/WHITE COLOR; 13-15/32 INCH; 15-15/32 INCH; 6-1/4 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Application Electrical and Electronic and Industrial; Constructional Feature Dusttight, Watertight
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
Back Panel
BP1412
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
J1412HPL
Model
J
GTIN
00785928108808
UPC
785928108808
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
ONE DOOR
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of J1412HPL.
Jump To:

Cross Referenced

These items are similar to J1412HPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AM1426L Allied Moulded Products 00085339914297
14126-4XFCHQRC Eaton B-Line 00782051523980
PJ14126L Hammond Manufacturing 00623980951201
J1412HPL Robroy Industries 00785928108808
VJ1412HWPL2 Vynckier Enclosure Systems 00635394013253
HW-J141206CHQR Wiegmann 00786725857272
A-14107JFGQRR nVent-Thermal Management 00783510412609
A-14128CHQRFG nVent-Thermal Management 00783510298005

* All prices subject to change.