Add More Items
View All Quick Selects
Below you can add an image for 'Connecting Devices - Unshielded Twisted-Pair Connectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$16.18
Per 100
CAT6 Connector, Electrical Application, Clear/Transparent Color, CAT6 Connector Connector Type, Made In Usa, 100 JR Package Quantity, 0.040 In (Insulation Dia.);0.275 In (Cable Dia.) Size, 50 Micron Gold Plated Contacts Special Features, Meets Ansi/Eia/Tia/Taa;Ul Listed and Rohs/FCC Compliant Standards Met
$78.89
Each
CAT5/5E Connector, Electrical Application, Clear/Transparent Color, CAT5/5E Connector Connector Type, Made In Usa, 100 JR Package Quantity, 0.040 In (Insulation Dia.);0.240 In (Cable Dia.) Size, 50 Micron Gold Plated Contacts Special Features, Meets Ansi/Eia/Tia/Taa;Ul Listed and Rohs/FCC Compliant Standards Met
$69.79
9
Popularity
Default