Add More Items
View All Quick Selects
Below you can add an image for 'Distribution Devices - Cable Hanging MGMT & Accy' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cable Stacker, #14/2 to #10/2 Awg (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 In (Round Wire) Diameter, 0.03 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$0.59
Each
Cable Support, Pre Galvanized, Up to 3/4 In Size, 0.101 LB
$181.46
Per 100
Threaded Bridle Ring, 50 LB (Static) Load Rating, 1/4-20 X 9/16 In Thread Size, Steel, Zinc Plated, 1-1/4 In Size, 0.07 LB
$440.42
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 1.25", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
$285.41
J Hook, 25 LB (Static) Load Rating, 3/8 In Rod Size, #12 Awg Compatible Wire Size, Steel, Pre Galvanized, 3/4 In Size, 0.0020 LB
$483.55
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.062LBS, Flexible Conduit/Cable Fasteners, .13" Min, .25" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, M8 Rod Size, Accepts 10/3, Romex W Ground, Zinc Plated
$89.39
Panduit JP2W-L20 J-Hook For Wall Mount Application Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control, Which Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Has One ¼” (M6) Mounting Hole For User and Includes Screw, 2.0” (50.8MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color, and Come In Packages Of 50.
$440.20
Stronghold JP75W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 0.75” (19.0MM) Max Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$219.91
The Panduit SGABM25-Av-C300 Super Grip Acrylic-Based Adhesive Backed Cable Tie Mount Is Applied With Very High-Bond Adhesive. They Are Made Of Heat Stabilized and Weather Resistant Nylon 6.6 and Are For Use With Miniature, Intermediate, and Standard Cross-Section Cable Ties. Designed For Outdoor Use, Especially In Harsh and High-Temperature Environments. They Measure 1.00" X 1.00" (25.4MM X 25.4MM), Supplied In Strips Of 2, Are Black In Color and Come In Packages Of 100.
$240.52
9
Popularity
Default