Smoke Alarm, Home Application, White, 5.6 In Diameter, +100°F;+37.8°C Maximum Operating Temperature, +4.4°C;+40°F Minimum Operating Temperature, Universal Bracket Mounting Type, 1.8 In Overall Height, 6 Ca Package Quantity, 85 DB @10 FT Sound Level, Ul Listed, 0.5 LB Weight