Add More Items
View All Quick Selects
Below you can add an image for 'Hand Tool Bits, Parts, Acessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wipe, Light Yellow/Translucent, 9 In Overall Width, 12 In Overall Length, 2.6 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$24.25
Each
Utility Blade, Iron Carbide Material
$2.09
Reaming Screwdriver, 5/16 In Tip Size, 7-1/2 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, 2.5 In Shank Length, 0.50 LB
$39.26
Utility Knife Blade, 5 Pieces, 2-7/16 In (61.9 MM) X 0.025 In (0.6 MM) Blade Length, 0.8 Oz
Nacogdoches Availability: Out Of Stock
$5.18
Replacement Blade, 440A Stainless Steel, 2.5 In Blade Length, 3-1/4 In Overall Length, 0.5 Oz
$16.20
Replacement Bit, 1/4 In (Slotted) Tip Size, Phillips Tip Style, 2 Pieces, 1.265 In Overall Length, 0.19 Oz
$6.71
Replacement Plier Handle, Plastic, Maroon, 1.6 Oz
$11.24
$12.60
Phone Holder With Belt Clip, 1680D Ballistic Weave Material, Black, 3.25 In Overall Width, 1.5 In Overall Length, 0.26 LB
$28.89
9
Popularity
Default