Add More Items
View All Quick Selects
Below you can add an image for 'Fans - Industrial & Commercial' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
80 CFM, <0.3 Sones, Energy Star Fan
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$194.47
Each
30 In Commercial Circulator, CFM 4200(High) 3800 (Med) 3500 (Low), 1/4 HP, 2.4 Amp, 120 V, 3 Speeds, Paddle Blade Style, Motor Drive Type, Pedestal Mounting
$438.76
18 In Commercial Workstation Floor Fan, Flow Rate- 2550/2700/3150 CFM, 120 V, 1 PH, 1.4 Amp, Floor Mounting, Ac Motor, Steel (Guard) Housing Material, Aluminum Blade, 1/5 HP
$113.94
36 In Commercial Direct Drive Portable Blower, 120 V, 1 PH, 3.6 Amp, Wheel Diameter- 5 In, Ac Motor, Motor Enclosure- Open Ventilated, Floor Mounting, Steel Housing Material, Powder Coated Finish
$460.67
42 In Belt Drive Portable Blower, 120 V, 1 PH, 6.5 Amp, Wheel Diameter- 5 In, Ac Motor, Odp Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
$904.48
9
Popularity
Default