CACU30P - 30" PDSTL MNT CRCLTR

Tpi

  • $438.76 (Each)
  • $438.76 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
CACU30P
Manufacturer
Tpi
Manufacturer's Part Number
CACU30P
Description
30" PDSTL MNT CRCLTR
30 In Commercial Circulator, CFM 4200(High) 3800 (Med) 3500 (Low), 1/4 HP, 2.4 Amp, 120 V, 3 Speeds, Paddle Blade Style, Motor Drive Type, Pedestal Mounting
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101602 - Air circulators
UPC/GTIN
686334869744 / 00686334869744
Weight per unit
66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$438.76 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
CACU30P - Small Image
 
CACU30P - Large Image
Attachments
 
 
CACU30P - Specification Sheet
Other Links
 
 
CACU30P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120
amperage rating
2.4
Material, Color, and Finish
Style
Paddle Blade
Housing Material
Steel
Descriptions
Description
30" PDSTL MNT CRCLTR
Product Type
30" Com Circ, 1/4HP, 3-SPD, 120V, Ped
Long Description
30 IN Commercial Circulator, CFM 4200(High) 3800 (med) 3500 (Low), 1/4 HP, 2.4 AMP, 120 V, 3 Speeds, Paddle Blade Style, Motor Drive Type, Pedestal Mounting
Special Features
Features: Pull Chain Switch; SJT Type 3 Conductor, 9 FT Long Cord; Coated Steel Guards with Retaining Clips; Steel Hub/Spider Aluminum Paddle Blades; Pole Adjusts Center of Fan from 43 IN to 60 IN; 1 Year Warranty; Open Ventilated; Permanently Lubricated;
extra long description
TPI CACU30P 30" Com Circ, 1/4HP, 3-
Additional Information
horsepower
1/4
Number of Speeds
3
Blade Size
30
flow rate
3500 (Low); 3800 (Medium); 4200 (High)
Drive Type
Motor
Manufacturer Information
Brand
TPI
Manufacturers Part Number
CACU30P
GTIN
00686334869744
UPC
686334869744
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
COMMERCIAL
Packaging
Weight per each
66
Carton
1
Uses, Certifications, and Standards
Application
Indoor-Commercial/Light Industrial/Food Service
Mounting
Pedestal
standard
UL Listed; OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat