Add More Items
View All Quick Selects
Below you can add an image for 'Halogen Non-Reflector Double Ended T Shape Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500WATT 240V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.82
Each
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 500WATT 130volt
$6.28
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7S Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 In Length, 3/8 In Diameter
$2.99
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
$15.74
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 100WATT 120volt
$3.00
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300WATT 120VOLT (Ehm)
$2.70
9
Popularity
Default