Add More Items
View All Quick Selects
Below you can add an image for 'Linear Fluorescent Circular Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Garage & Basement Circline 32 Watt T9 Circline 1-Pack
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$11.70
Each
Fluorescent T5 Circline High Performance Lamp, 2GX13 4-Pin Base, T5 Bulb Shape, 82, 12000 H Average Life, 3000 K, Warm White, 55 W, 4000 LM Brightness (Lumens), Non Dimmable, 12 In Overall Diameter, 0.63 In Bulb Diameter
Nacogdoches Availability: Out Of Stock
$16.42
Ge Garage & Basement Circline 22 Watt T9 Circline 1-Pack
$16.58
Obs20142
$17.45
Fluorescent T9 Circline Lamp, Designation: FC12T9/CW/RS, 32 WTT, T9 Shape, G10Q 4-Pin Base, 12000 HR, Lumens: 1930 LM Initial, Lumens: 1640 LM Mean, 4100 Deg K Color Temperature, Cool White 62 Cri, 12 In Length, 1-1/8 In Diameter
$4.87
Fluorescent T9 Circline Lamp, Designation: FC8T9/CW/RS, 22 WTT, T9 Shape, G10Q 4-Pin Base, 12000 HR, Lumens: 1120 LM Initial, Lumens: 1020 LM Mean, 4100 Deg K Color Temperature, Cool White 62 Cri, 8 In Length, 1-1/8 In Diameter
Total Availability: Out of Stock
$5.94
9
Popularity
Default